Oil Filter, Spin-On, Cellulose
- Mfr # LF17836
- Zoro # G523648885
product price:Â
$
28.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
1 1/4 in
Outside Diameter
2 9/16 in
Compatible Vehicle Make
Antonio Carraro, Audi, JCB, Volkswagen, Wacker Neuson
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
Absolute Filter Rating
27 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF17836
- Zoro #
- G523648885
- UPC #
- -
- Country of Origin
- China
- Item
- Oil Filter
- Compatible Vehicle Make
- Antonio Carraro, Audi, JCB, Volkswagen, Wacker Neuson
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
- Absolute Filter Rating
- 27 micron
- Filter Design
- Spin-On
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Passenger Vehicles
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Oil Filter
- Media Material
- Cellulose
Dimensions
- Inside Diameter
- 1 1/4 in
- Outside Diameter
- 2 9/16 in
- Overall Height
- 4 15/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.