Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF3554
- Zoro # G623522948
product price:Â
$
18.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
4 9/16 in
Fit Type
Vehicle Specific
Thread Size
M18-1.5
Outside Diameter
3 1/16 in
Overall Length
4 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF3554
- Zoro #
- G623522948
- UPC #
- 638217113918
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 9/16 in
- Thread Size
- M18-1.5
- Outside Diameter
- 3 1/16 in
- Overall Length
- 4 9/16 in
- Inside Diameter
- 2 7/16 in
- Wire Rope Length
- 4 9/16 in
- Length
- 4 9/16 in
Details
- Item
- Oil Filter
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Product Type
- Oil Filter
- Filter Design
- Spin-On
- Baldwin Interchange
- B35-S
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Transmission Fluid
- Flow Rate
- 7.93 gpm
- Compatible Vehicle Type
- Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Off-Road Vehicles, Passenger Vehicles
- Compatible Vehicle Make
- Autocar LLC, Buick, Cadillac, Checker, Chevrolet, Generac, General Motors, Mercruiser, Oldsmobile, Pontiac
- Fleetguard
- LF782
Description
Oil Filter, Filter Design Spin-On, Thread Size M18-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.