Oil Filter, Spin-On
- Mfr # LF3661
- Zoro # G023524139
product price:Â
$
80.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Overall Length
10 1/4 in
Filter Design
Spin-On
Flow Rate
26.42 gpm
Thread Size
M30-1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3661
- Zoro #
- G023524139
- UPC #
- 638217115059
- Country of Origin
- France
- Fit Type
- Vehicle Specific
- Filter Design
- Spin-On
- Flow Rate
- 26.42 gpm
- Item
- Oil Filter
- Compatible Engine Type
- Diesel Engines
- Standards
- ISO 4548-12
- Product Type
- Oil Filter
- Absolute Filter Rating
- 25 micron
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- Massey Ferguson, Sisu, Valmet
Dimensions
- Overall Length
- 10 1/4 in
- Thread Size
- M30-1.5
- Outside Diameter
- 4 5/16 in
- Inside Diameter
- 3 11/16 in
- Overall Height
- 10 1/4 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M30-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.