Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF3936
- Zoro # G323648863
product price:Â
$
20.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate
1.98 gpm
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
24.6 micron
Overall Length
2 7/8 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3936
- Zoro #
- G323648863
- UPC #
- 638217116650
- Country of Origin
- United States
- Flow Rate
- 1.98 gpm
- Compatible Engine Type
- Diesel Engines
- Absolute Filter Rating
- 24.6 micron
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Compatible Vehicle Make
- Case IH, Ingersoll-Rand
- Baldwin Interchange
- B227
- Filter Design
- Spin-On
- Product Type
- Oil Filter
- Item
- Oil Filter
Dimensions
- Overall Length
- 2 7/8 in
- Outside Diameter
- 3 5/16 in
- Inside Diameter
- 2 1/4 in
- Overall Height
- 2 7/8 in
- Thread Size
- M20-1.5
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M20-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.