Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF798
- Zoro # G724782043
product price:Â
$
11.25
/ea
Key Features
Compatible Vehicle Make
AMC, Case IH, Caterpillar, Chevrolet, Dennis Eagle, Dodge, Isuzu, Jeep, Manitou, Mazda, Mitsubishi, Packard, Perkins, Peugeot, Pontiac, Schaeff
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B141
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
Overall Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF798
- Zoro #
- G724782043
- UPC #
- 638217110511
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 4 1/4 in
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 4 1/4 in
- Thread Size
- M20-1.5
- Length
- 4 1/4 in
Details
- Compatible Vehicle Make
- AMC, Case IH, Caterpillar, Chevrolet, Dennis Eagle, Dodge, Isuzu, Jeep, Manitou, Mazda, Mitsubishi, Packard, Perkins, Peugeot, Pontiac, Schaeff
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Item
- Oil Filter
- Baldwin Interchange
- B141
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
- Filter Design
- Spin-On
- Flow Rate
- 2.91 gpm
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks, Farm Equipment, Passenger Vehicles
Description
Oil Filter, Filter Design Spin-On, Thread Size M20-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.