Oil Filter, Spin-On, Plastic
- Mfr # LF14005NN
- Zoro # G623649508
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Baldwin Interchange
B40154
Outside Diameter
4 3/4 in
Flow Rate
39.63 gpm
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF14005NN
- Zoro #
- G623649508
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- B40154
- Flow Rate
- 39.63 gpm
- Fit Type
- Vehicle Specific
- Standards
- CECO 10765
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Oil Filter
- Compatible Vehicle Make
- Aksa, Atlas Copco, Belaz, Bucyrus-Erie, Caterpillar, Cummins, Cummins Power Generation, Hitachi, Komatsu, Letourneau-Westinghouse, Liebherr, Terex
- Compatible Engine Type
- Diesel Engines
- Fleetguard
- LF9050
- Filter Design
- Spin-On
- Product Type
- Oil Filter
Dimensions
- Outside Diameter
- 4 3/4 in
- Overall Height
- 11 1/2 in
- Inside Diameter
- 4 in
- Overall Length
- 11 1/2 in
- Thread Size
- M90-2
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M90-2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.