Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Synthetic Cartrg Plastic

  • Mfr # LF17549

  • Zoro # G114840940


product price: $120.99
/ea
Sold in multiples of 6 for $725.94
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Compatible Fluid Type
Oil
Outside Diameter
4 3/4 in
Standards
ISO 4548-4
Overall Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17549
Zoro #
G114840940
UPC #
-
Country of Origin
Bulgaria

Dimensions

Outside Diameter
4 3/4 in
Overall Width
11 3/8 in
Overall Height
9 11/16 in
Overall Length
15 5/16 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Fluid Type
Oil
Standards
ISO 4548-4
Flow Rate
120 lpm
Product Type
Oil Filter
Fleetguard
LF17549
Baldwin Interchange
P7494

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.