Zoro Homepage

Oil Filter Synthetic Spin On

  • Mfr # LF16015

  • Zoro # G714840937


product price: $34.39
/ea
Sold in multiples of 12 for $412.68

Key Features

Filter Design
Spin-On
Media Material
Plastic
Overall Length
16 3/8 in
Overall Width
13 1/8 in
Nominal Filter Rating
30 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16015
Zoro #
G714840937
UPC #
-
Country of Origin
India

Dimensions

Overall Length
16 3/8 in
Overall Width
13 1/8 in
Thread Size
M27 x 2-6H INT
Overall Height
8 5/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Plastic
Nominal Filter Rating
30 micron
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Baldwin Interchange
BT7237
Fleetguard
LF16015

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M27 x 2-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.