Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Synthetic Spin On

  • Mfr # LF16106

  • Zoro # G314841068


product price: $56.79
/ea
Sold in multiples of 6 for $340.74

Key Features

Filter Design
Spin-On
Flow Rate
106 lpm
Product Type
Oil Filter
Overall Length
16 1/2 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF16106
Zoro #
G314841068
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 1/2 in
Overall Height
7 13/16 in
Thread Size
1 5/8"-12 UNS-2B
Overall Width
11 3/16 in
Outside Diameter
5 1/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
106 lpm
Product Type
Oil Filter
Compatible Fluid Type
Oil

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 5/8 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.