Zoro Homepage

Oil Filter Synthetic Spin On

  • Mfr # LF17494

  • Zoro # G214841038


product price: $34.39
/ea
Sold in multiples of 6 for $206.34

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Overall Width
8 3/8 in
Overall Length
12 5/16 in
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17494
Zoro #
G214841038
UPC #
638217167447
Country of Origin
India

Dimensions

Overall Width
8 3/8 in
Overall Length
12 5/16 in
Outside Diameter
3 11/16 in
Overall Height
7 15/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Rate
45 lpm
Media Material
Plastic
Fleetguard
LF17494
Baldwin Interchange
B7379

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.