Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Synthetic Spin On

  • Mfr # LF17499

  • Zoro # G814841063


product price: $120.99
/ea
Sold in multiples of 6 for $725.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Product Type
Oil Filter
Overall Width
9 7/8 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17499
Zoro #
G814841063
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9 7/8 in
Overall Length
15 in
Overall Height
12 3/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.