Zoro Homepage

Oil Filter Synthetic Spin On

  • Mfr # LF3363

  • Zoro # G814840936


product price: $65.39
/ea
Sold in multiples of 6 for $392.34

Key Features

Filter Design
Spin-On
Overall Length
14 3/8 in
Outside Diameter
4 3/4 in
Thread Size
1 1/2"-12 UNS-2B
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3363
Zoro #
G814840936
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 3/8 in
Outside Diameter
4 3/4 in
Thread Size
1 1/2"-12 UNS-2B
Overall Width
9 13/16 in
Overall Height
11 13/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Plastic
Compatible Fluid Type
Oil
Flow Rate
151 lpm
Product Type
Oil Filter
Fleetguard
LF3363
Baldwin Interchange
B96MPG

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.