Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Synthetic Spin On

  • Mfr # LF3894

  • Zoro # G414841098


product price: $28.79
/ea
Sold in multiples of 12 for $345.48

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Flow Rate
33 lpm
Outside Diameter
3 11/16 in
Compatible Vehicle Type
Buses, Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3894
Zoro #
G414841098
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Height
8 1/8 in
Thread Size
1"-16 UN-2B
Overall Length
16 5/8 in
Overall Width
12 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Flow Rate
33 lpm
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Compatible Fluid Type
Oil

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.