Zoro Homepage

Oil Filter Synthetic Spin On

  • Mfr # LF3970

  • Zoro # G714841088


product price: $23.49
/ea
Sold in multiples of 12 for $281.88

Key Features

Filter Design
Spin-On
Overall Length
16 1/2 in
Compatible Vehicle Type
Construction Equipment
Flow Rate
83 lpm
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3970
Zoro #
G714841088
UPC #
-
Country of Origin
India

Dimensions

Overall Length
16 1/2 in
Overall Height
8 in
Thread Size
1 1/8"-16 UN-2B
Overall Width
12 5/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Type
Construction Equipment
Flow Rate
83 lpm
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Baldwin Interchange
B7177
Fleetguard
LF3970

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.