Zoro Homepage

Optiguard Fuel Processor Element

  • Mfr # FS1007

  • Zoro # G914845695


product price: $69.59
/ea
Sold in multiples of 6 for $417.54

Key Features

Filter Design
Spin-On
Overall Length
14 5/8 in
Thread Size
M85 x 2-7H INT
Fit Type
Vehicle Specific
Overall Height
12 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1007
Zoro #
G914845695
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/8 in
Thread Size
M85 x 2-7H INT
Overall Height
12 5/16 in
Outside Diameter
4 5/8 in
Overall Width
9 13/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Media Material
Plastic
Fleetguard
FS1007
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF1274SPS

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M85 x 2-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.