Zoro Homepage

Optiguard Fuel Processor Element

  • Mfr # FS19855

  • Zoro # G814845986


product price: $27.69
/ea
Sold in multiples of 6 for $166.14

Key Features

Filter Design
Spin-On
Overall Height
5 in
Media Material
Plastic
Overall Width
8 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19855
Zoro #
G814845986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
8 in
Overall Length
11 in
Outside Diameter
3 7/16 in

Details

Filter Design
Spin-On
Media Material
Plastic
Flow Rate
2.14 lpm
Fit Type
Vehicle Specific
Item
Automotive Fuel Filter
Compatible Vehicle Type
Trucks

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.