Zoro Homepage

Plus Size EleMax

  • Mfr # FS19761

  • Zoro # G214846057


product price: $30.89
/ea
Sold in multiples of 6 for $185.34

Key Features

Media Material
Plastic
Inside Diameter - Bottom
11/16 in
Standards
SAE J1985
Compatible Fluid Type
Biodiesel Fuel
Nominal Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19761
Zoro #
G214846057
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
11/16 in
Outside Diameter
3 13/16 in
Overall Width
10 in
Overall Height
8 in
Overall Length
14 in

Details

Media Material
Plastic
Item
Automotive Fuel Filter
Standards
SAE J1985
Compatible Fluid Type
Biodiesel Fuel
Nominal Filter Rating
5 micron
Compatible Engine Type
Bio-Diesel Engines
Product Type
Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.