Zoro Homepage

Plus Size EleMax

  • Mfr # FS19764

  • Zoro # G414845997


product price: $38.29
/ea
Sold in multiples of 6 for $229.74

Key Features

Product Type
Fuel Filter
Inside Diameter
1 1/4 in
Outside Diameter
4 3/16 in
Compatible Engine Type
Bio-Diesel Engines
Compatible Fluid Type
Biodiesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19764
Zoro #
G414845997
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 1/4 in
Outside Diameter
4 3/16 in
Overall Height
8 in
Overall Length
14 3/16 in
Overall Width
10 in
Inside Diameter - Bottom
11/16 in

Details

Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines
Compatible Fluid Type
Biodiesel Fuel
Nominal Filter Rating
10 micron
Standards
SAE J1985
Media Material
Plastic
Flow Rate
11.36 lpm
Item
Automotive Fuel Filter
Fleetguard
FS19764
Baldwin Interchange
PF9814

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.