Zoro Homepage

Plus Size EleMax

  • Mfr # FS19856

  • Zoro # G414846024


product price: $31.49
/ea
Sold in multiples of 6 for $188.94

Key Features

Nominal Filter Rating
7 micron
Media Material
Plastic
Outside Diameter - Bottom
3 7/16 in
Compatible Vehicle Type
Buses, Trucks
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19856
Zoro #
G414846024
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
3 7/16 in
Overall Length
11 in
Outside Diameter
3 7/16 in
Overall Width
8 in
Overall Height
5 in
Inside Diameter - Bottom
13/16 in

Details

Nominal Filter Rating
7 micron
Media Material
Plastic
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Standards
SAE J1985
Flow Rate
2.14 lpm
Product Type
Fuel Filter
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.