
Plus Size EleMax
Mfr # FS19914
Zoro # G914846050
product price: $109.99
/eaSold in multiples of 6 for $659.94
Free Shipping & Returns
Key Features
Filter Design
Spin-On
Outside Diameter
4 5/16 in
Overall Width
10 1/8 in
Compatible Vehicle Type
Construction Equipment, Trucks
Fit Type
Vehicle Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS19914
Zoro #
G914846050
UPC #
638217180576
Country of Origin
Mexico
Dimensions
Outside Diameter
4 5/16 in
Overall Width
10 1/8 in
Overall Length
14 1/2 in
Overall Height
10 1/2 in
Details
Filter Design
Spin-On
Item
Automotive Fuel Filter
Compatible Vehicle Type
Construction Equipment, Trucks
Fit Type
Vehicle Specific
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.