Zoro Homepage

Plus Size EleMax

  • Mfr # FS20081

  • Zoro # G214846149


product price: $135.99
/ea
Sold in multiples of 6 for $815.94
Free Shipping & Returns

Key Features

Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel
Compatible Engine Type
Bio-Diesel Engines
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20081
Zoro #
G214846149
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Overall Length
14 in
Overall Width
10 3/8 in

Details

Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel
Compatible Engine Type
Bio-Diesel Engines
Media Material
Plastic
Compatible Vehicle Type
Buses, Trucks
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.