Zoro Homepage

Plus Size EleMax

  • Mfr # FS20139

  • Zoro # G614802905


product price: $102.99
/ea
Sold in multiples of 6 for $617.94
Free Shipping & Returns

Key Features

Compatible Fluid Type
Biodiesel Fuel
Outside Diameter
5 13/16 in
Media Material
Plastic
Inside Diameter
1 1/16 in
Compatible Engine Type
Bio-Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20139
Zoro #
G614802905
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 13/16 in
Inside Diameter
1 1/16 in
Overall Length
20 7/8 in
Overall Height
9 13/16 in
Overall Width
14 1/8 in

Details

Compatible Fluid Type
Biodiesel Fuel
Media Material
Plastic
Compatible Engine Type
Bio-Diesel Engines
Product Type
Fuel Filter
Flow Rate
7 lpm
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.