Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 10 in H

  • Mfr # HF6083

  • Zoro # G414846239


product price: $48.99
/ea
Sold in multiples of 6 for $293.94

Key Features

Inside Diameter - Bottom
3 15/16 in
Filter Design
Cartridge
Overall Length
21 in
Compatible Fluid Type
Hydraulic Fluid
Outside Diameter - Bottom
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6083
Zoro #
G414846239
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
3 15/16 in
Overall Length
21 in
Outside Diameter - Bottom
6 13/16 in
Inside Diameter
3 15/16 in
Outside Diameter
6 13/16 in
Overall Width
14 in
Overall Height
10 in

Details

Item
Power Steering Filter
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
16 micron
Product Type
Power Steering Filter
Compatible Vehicle Make
Caterpillar
Standards
ISO 4572
Fleetguard
HF6083
Baldwin Interchange
PT98-10

Description

Power Steering Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.