Zoro Homepage

Power Steering Filter, 4 13/16 in H

  • Mfr # 3937557S

  • Zoro # G214921181


product price: $35.79
/ea

Key Features

Filter Design
Cartridge
Absolute Filter Rating
0 micron
Outside Diameter
0 in
Compatible Vehicle Make
Freightliner, Navistar, Peterbilt
Overall Length
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3937557S
Zoro #
G214921181
UPC #
638217424106
Country of Origin
United States

Dimensions

Outside Diameter
0 in
Overall Length
3 11/16 in
Overall Width
3 11/16 in
Overall Height
4 13/16 in

Details

Filter Design
Cartridge
Absolute Filter Rating
0 micron
Item
Power Steering Filter
Compatible Vehicle Make
Freightliner, Navistar, Peterbilt
Product Type
Power Steering Filter
Nominal Filter Rating
75 micron
Baldwin Interchange
PT9354-MPG
Fleetguard
3937557S

Description

Power Steering Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.