Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 4.1875 in, Spin-On

  • Mfr # HF29192

  • Zoro # G516174247


product price: $29.79
/ea
Sold in multiples of 12 for $357.48

Key Features

Outside Diameter - Bottom
3 in
Compatible Vehicle Type
Trucks
Media Material
Glass
Compatible Fluid Type
Power Steering Fluid
Inside Diameter
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF29192
Zoro #
G516174247
UPC #
638217450310
Country of Origin
India

Dimensions

Outside Diameter - Bottom
3 in
Inside Diameter
2 7/16 in
Overall Height
4 3/16 in
Overall Length
4 3/16 in
Outside Diameter
3 in

Details

Item
Power Steering Filter
Compatible Vehicle Type
Trucks
Media Material
Glass
Compatible Fluid Type
Power Steering Fluid
Fit Type
Vehicle Specific
Compatible Vehicle Make
Kenworth, Peterbilt
Flow Rate
3.96 gpm
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Filter Design
Spin-On
Product Type
Power Steering Filter

Description

Power Steering Filter, Filter Design Spin-On, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.