Zoro Homepage

Power Steering Filter, 5 in H

  • Mfr # HF35279

  • Zoro # G314845677


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Make
Bomag, Case IH, Caterpillar, Drott, Hyster, Ingersoll-Rand, Terex/Terex Advance, Versatile
Absolute Filter Rating
19 micron
Compatible Fluid Type
Hydraulic Fluid
Overall Length
17 in
Inside Diameter
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35279
Zoro #
G314845677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Inside Diameter
4 3/8 in
Overall Width
5 in
Overall Height
5 in

Details

Compatible Vehicle Make
Bomag, Case IH, Caterpillar, Drott, Hyster, Ingersoll-Rand, Terex/Terex Advance, Versatile
Item
Power Steering Filter
Absolute Filter Rating
19 micron
Compatible Fluid Type
Hydraulic Fluid
Flow Rate
227.1 lpm
Filter Design
Cartridge
Product Type
Power Steering Filter
Baldwin Interchange
PT767
Fleetguard
HF35279

Description

Power Steering Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.