Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 8 5/16 in H

  • Mfr # HF35299

  • Zoro # G514846269


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/16 in
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Case IH, Fiat Hitachi, John Deere, New Holland
Product Type
Power Steering Filter
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35299
Zoro #
G514846269
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 3/16 in
Overall Height
8 5/16 in
Overall Width
4 1/8 in

Details

Compatible Fluid Type
Hydraulic Fluid
Item
Power Steering Filter
Compatible Vehicle Make
Case IH, Fiat Hitachi, John Deere, New Holland
Product Type
Power Steering Filter
Filter Design
Spin-On
Fleetguard
HF35299
Baldwin Interchange
BT8848MPG

Description

Power Steering Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.