
Transmission Cartridge,
Mfr # HF28943
Zoro # G314921234
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Elements, Gasket
Fit Type
Vehicle Specific
Standards
ISO 4572
Flow Rate
60.6 lpm
Product Type
Hydraulic Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF28943
Zoro #
G314921234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 3/16 in
Overall Height
3 1/2 in
Overall Width
6 5/8 in
Details
Item
Transmission Cartridge
Includes
(2) Elements, Gasket
Fit Type
Vehicle Specific
Standards
ISO 4572
Flow Rate
60.6 lpm
Product Type
Hydraulic Filter
Compatible Fluid Type
Transmission Fluid
Compatible Vehicle Type
Trucks
Description
Transmission Cartridge, Includes (2) Elements, Gasket, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.