Shop FLEETGUARD

Transmission Filter

  • Mfr # TF15089
  • Zoro # G523649462

product price: 
$
58.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fit Type
Vehicle Specific
Compatible Vehicle Make
Cadillac, Chevrolet, General Motors, Hummer, Isuzu
Overall Width
6 7/16 in
Compatible Vehicle Type
Trucks, Passenger Vehicles
Compatible Fluid Type
Brake Fluid, Coolant, Oil, Power Steering Fluid, Transmission Fluid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF15089
Zoro #
G523649462
UPC #
-
Country of Origin
Mexico
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cadillac, Chevrolet, General Motors, Hummer, Isuzu
Compatible Vehicle Type
Trucks, Passenger Vehicles
Compatible Fluid Type
Brake Fluid, Coolant, Oil, Power Steering Fluid, Transmission Fluid
Item
Transmission Filter
Product Type
Transmission Filter
Baldwin Interchange
20022
Compatible Engine Type
Diesel Engines, Gasoline Engines

Dimensions

Overall Width
6 7/16 in

Description

Transmission Filter, Filter Design Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.