Universal LP Bottle Tray - White
Mfr # 16759
Zoro # G715810991
product price: $51.99
/eaKey Features
Depth (In.)
10.25 in
Length
24.5 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16759
Zoro #
G715810991
UPC #
694226167595
Country of Origin
United States
Dimensions
Depth (In.)
10.25 in
Length
24.5 in
Details
Color
White
Material
Plastic
Description
Universal LP bottle tray. Comes with threaded rods to accommodate 20 or 30 pound LP tanks. Zinc plated hold down bracket. Wing nut handle. Cut out base of tray for mounting LP hose. Conveniently mounts on the tongue of most travel or utility trailers. Trays are available in black or white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.