28-piece Bungee Cord Set, Sizes- 10", 18", 24" 32" 40" with Canopy Ties, Tarp Clips, Tie Downs, Hooks

  • Mfr # 572698SHG

  • Zoro # G301777400


product price:  $27.65
/ea

Key Features

Height
3
Length
40
Width
1.5
Weight
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572698SHG
Zoro #
G301777400
UPC #
194189639974
Country of Origin
China

Dimensions

Height
3
Length
40
Width
1.5

Details

Weight
3.4

Description

Never worry about securing or strapping again with the 28 Piece Bungee Cord Set by Fleming Supply. This assortment of tie downs comes with 5 different sizes of bungee cords (10-in, 18-in, 24-in 32-in 40-in), four 8-in canopy ties and 4 tarp clips. These bungee cords are ideal for automotive, camping, cargo management, garages, household, yard work, RV's, moving and more. The drawstring bag makes it easy to store and organize the tie downs and to be mobile with any project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.