Zoro Homepage
This item is Discontinued.
Fleming Supply 70-piece Capacity Wall Mount / Drawer Battery Organizer with Removeable Volt Tester for Office/Home 550810ALQ

70-piece Capacity Wall Mount / Drawer Battery Organizer with Removeable Volt Tester for Office/Home (Discontinued)

  • Mfr # 550810ALQ
  • Zoro # G301776861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550810ALQ
Zoro #
G301776861
UPC #
194189584397
Country of Origin
China

Dimensions

Width
6.25
Length
11.75
Height
1.5

Details

Weight
1.05

Description

Keep all of your batteries in one place with the 70 Battery Organizer with Removeable Tester by Fleming Supply This storage tray holds up to 70 batteries and comes with an LED light testing unit. The organizer can be placed in a drawer or mounted on a wall with the included hardware. The open top allows you to take inventory of your batteries at a glance. The battery tester is removeable. If all three lights are shown, the battery is good. If two lights are shown, it has low energy. And if just one light is shown, the battery is dead. This tray holds a variety of battery sizes from D-cell to button and coin style batteries. Measuring just 11.75-in long and 6.25-in wide, this caddy helps keep your home, office or garage neat and organized without taking up much space. Caddy can hold: 8 D-Cell, 10 C-Cell, 9 9-Volt, 26 AA, 10 AAA and 5 Button.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.