
Automatic Upper Arm Blood Pressure Monitor, Cuff and LCD Display Screen, Fast BP and Pulse Readings
Mfr # 370627XBN
Zoro # G701778199
product price:Â $28.95
/eaKey Features
Length
6.5
Height
2.75
Weight
1.25
Width
4.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370627XBN
Zoro #
G701778199
UPC #
194189640994
Country of Origin
China
Dimensions
Length
6.5
Height
2.75
Width
4.5
Details
Weight
1.25
Description
The Fleming Supply Automatic Upper Arm Blood Pressure Monitor is designed to be a fully automatic, one button operation that is convenient to use for blood pressure monitoring at home or on the go. This monitor is an accurate and easy to read device that allows up to 120 readings for up to 4 people (30 each) on an easy to read LCD display. The digital monitor is a World Health Organization Blood Pressure Classification Indicator and helps to provide reliable results, consistent with the WHO set standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.