Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 0.30 in H, 4 ft L, 3.13 in W, 3 Channel, PVC, White

  • Mfr # 191574DAI

  • Zoro # G701776829


product price: $23.25
/ea

Key Features

Height
0.30 in
Length
4 ft
Width
3.13 in
Number of Channels
3
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191574DAI
Zoro #
G701776829
UPC #
194189593023
Country of Origin
China

Dimensions

Height
0.30 in
Length
4 ft
Width
3.13 in

Details

Item
Cable Protector
Number of Channels
3
Material
PVC
Color
White
Weight
3.25

Description

The 4-foot Floor Cord Protector is the perfect solution to cover your cables, cords, or wires. This 3-channel floor cord protector is great inside and outside to protect against tripping hazards and workplace accidents. Flexible PVC material is designed to mimic rubber and can be cut for a custom fit and unrolls easily. Each channel can be easily cut open with a knife or scissors before inserting cables. Three channels are large enough for most power cords, ethernet, CAT5, and CAT6 cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.