
Cable Tie Assortment, 8 in L, Blue, Green, Red, White, Yellow, 30 PK
Mfr # 614738PEN
Zoro # G715226846
product price: $10.89
/pk 30, $0.36/eaKey Features
Cable Tie Style
Reusable
Nominal Length
8 in
Width
1/2 in
Color
Blue, Green, Red, White, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614738PEN
Zoro #
G715226846
UPC #
194189591265
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie Assortment
Cable Tie Style
Reusable
Color
Blue, Green, Red, White, Yellow
Description
Each pack contains five of each color with 30 8-in x 1/2-in cord ties per pack. Red, white, blue, green, and yellow included. Easy to cut to length for a custom fit. Strong gripping material makes cable management easy. Perfect for corraling cables around a desk or entertainment center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.