Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black

  • Mfr # 810472KNQ

  • Zoro # G201777104


product price: $46.19
/ea

Key Features

Length
13.2
Height
3.5
Width
13
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810472KNQ
Zoro #
G201777104
UPC #
194189523471
Country of Origin
China

Dimensions

Length
13.2
Height
3.5
Width
13

Details

Weight
7

Description

The D shaped floor cord cover from Fleming Supply is a 3-channel cable protector with a tapered design that prevents tripping hazards in doorways, thresholds, walkways and outdoor sidewalks. The 10-foot long roll electrical wire protector is wide enough for 3-5 cords to fit inside and is made of a flexible PVC material designed to mimic rubber but will uncoil with ease. The cable raceways can be cut with a knife or scissors for a custom fit in your home, office, or workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.