Zoro Homepage

Fleming Supply 5.0 Amp 120 Volt Hammer Drill 0.5 Inch

  • Mfr # 400231JUK

  • Zoro # G601778183


product price: $37.35
/ea

Key Features

Length
2.5
Height
8
Width
10
Weight
4.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400231JUK
Zoro #
G601778183
UPC #
194189591982
Country of Origin
China

Dimensions

Length
2.5
Height
8
Width
10

Details

Weight
4.65

Description

The Fleming Supply Hammer Drill with Pistol Grip Side Handle delivers the power you need for all of your job site drilling and fastening. Switch from drill to driver with the flip of a switch. Versatile and easy to handle, this 2-in-1 drill and driver features a two finger trigger, an ergonomic handle and a removable, 360 pistol grip handle for improved comfort and better overall control. Drill through wood, metal and concrete with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.