Floor Cable Cover, 10 Feet Gray Duct Cord Protector, 3 Channel Raceway for Sidewalks or Walkways

  • Mfr # 996222EQX

  • Zoro # G901776216


product price: $38.69
/ea

Key Features

Width
13
Height
3.5
Length
13.2
Weight
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996222EQX
Zoro #
G901776216
UPC #
194189591272
Country of Origin
China

Dimensions

Width
13
Height
3.5
Length
13.2

Details

Weight
6.2

Description

10 ft Grey Floor Raceway 3 Channel Gray Cable Protector (10FT). Gray 3 channel floor cord protector made from high quality PVC is the perfect solution to protect and cover your cables, cords, or wires. Great inside or outside to protect against tripping hazards and workplace accidents. Flexible PVC material designed to mimic rubber can be cut for a custom fit and unrolls easily. Each channel can be easily cut open with a knife or scissors before inserting cables. Three channels are large enough for most power cords, ethernet, CAT5, and CAT6 cables. Dimensions: 120-in length x 3.2-in width x 0.75-in height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.