Memory Foam Back Pillow/Half Moon Lumbar Bolster Cushion for Back Pain Relief, Leg, Knee, Sleeping

  • Mfr # 574545TBF

  • Zoro # G901776513


product price:  $17.45
/ea

Key Features

Height
4.5
Width
8
Length
13.5
Weight
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574545TBF
Zoro #
G901776513
UPC #
194189641014
Country of Origin
China

Dimensions

Height
4.5
Width
8
Length
13.5

Details

Weight
0.85

Description

The Half Moon Memory Foam Support Pillow by Fleming Supply lets you ease your back or body pain wherever may be. Featuring a contoured surface, you can effortlessly elevate your legs while sleeping on your back or wedge it under your ankles to lift your feet for better circulation and relieving pressure on your low back area. This multifunctional support pillow has a variety of uses and is also perfect as a hip or knee pillow, ideal for sleeping on your side or back, and is even great for expecting mothers!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.