Zoro Homepage

Pistol Safe, Digital Lock, 9.96 lbs, Pistol, Valuables

  • Mfr # 577659XDE

  • Zoro # G501777408


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Net Weight
9.96 lbs
Lock Style
Digital Lock
Outside Width
12 in
Outside Height
7 in
Outside Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577659XDE
Zoro #
G501777408
UPC #
194189635693
Country of Origin
China

Dimensions

Outside Width
12 in
Outside Height
7 in
Outside Depth
9 in

Details

Net Weight
9.96 lbs
Lock Style
Digital Lock
Holds
Pistol, Valuables
Material
Steel
Item
Pistol Safe
Color
Black

Description

Lock your valuables and small guns securely behind thick, steel walls with the Digital Gun Safe by Fleming Supply. This gun safe features a digital keypad unlocking system that is programmable with passcodes from 3-8 digits. It is also unlockable with a set of override keys provided incase your passcode is forgotten! This electronic safe comes with mounting hardware to let you mount to a wall or floor to add extra security to your valuables!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.