Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H

  • Mfr # 943096ZRV

  • Zoro # G301777554


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Polymer
Color
Black/Yellow
Width
20-1/2 in
Overall Depth
12 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943096ZRV
Zoro #
G301777554
UPC #
194189522580
Country of Origin
China

Dimensions

Width
20-1/2 in
Overall Depth
12 in
Height
28 in
Depth
12 in

Details

Item
Portable Tool Box
Material
Steel, Polymer
Color
Black/Yellow
Includes
(3) Detachable Storage Containers, 2-Wheels, Extendable Pull Handle
Features
Dual Latches, Removable Tray, Pull-Out Drawer
Handle Type
Extendable Handle

Description

The Portable Rolling Toolbox from Fleming Supply has three detachable storage containers stacked together, creating a mobile work center for offsite jobs. The top toolbox has dual latches and a removable tray, a single pull-out drawer in the middle and a lower tilt-out bin that is deeper, offering storage for power tools. With a sturdy steel and molded polymer construction, 2 wheels, and an extendable pull handle, this rolling tool chest will keep everything you need to complete a task within reach!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.