Seat Cushion 4" Thick Foam Pad with Handle, Washable Cover, Comfort, Support in Car, Desk (Navy Blue)
- Mfr # 267310TNS
- Zoro # G501776241
product price:Â
$
26.55
/ea
Key Features
Length
18
Height
4
Width
16.6
Weight
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267310TNS
- Zoro #
- G501776241
- UPC #
- 194189645128
- Country of Origin
- China
Dimensions
- Length
- 18
- Height
- 4
- Width
- 16.6
Details
- Weight
- 1.63
Description
Add comfort to any seat with the Foam Chair Cushion by Fleming Supply! The large chair cushion features 4-in of soft yet supportive foam-it fits most standard wheelchairs and is also ideal for cars, desks, office chairs, or even when cheering on your favorite sports team from the bleachers. The cushion provides comfort and helps to relieve back pain and tension from sitting for long periods of time. For easy care and cleaning, the mesh cover is removeable. Lightweight with a convenient handle, the cushion is easily portable and travel friendly; bring it with you wherever you go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.