Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Safe, 13.53 lb, Digital Keypad Lock No Rated

  • Mfr # 637487SJJ

  • Zoro # G301777240


product price: $64.69
/ea

Key Features

Outside Height
7.9 in
Outside Width
7.9 in
Lock Style
Digital Keypad
Net Weight
13.53 lb
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637487SJJ
Zoro #
G301777240
UPC #
194189520753
Country of Origin
China

Dimensions

Outside Height
7.9 in
Outside Width
7.9 in

Details

Lock Style
Digital Keypad
Net Weight
13.53 lb
Item
Security Safe
Fire Rated
No

Description

The Security Safe Box from Hastings Home will keep your valuables carefully locked away. This compact steel safe offers 0.3-cubic-foot of interior space that will accommodate a wide range of personal items, including legal documents, passports, jewelry, cash and more. The contents of the lock box are hidden behind a two bolt, pry resistant steel door that requires the manual override keys or programming 3-8-digit passcode of your choice to open the electronic locking mechanism. The safe also comes with predrilled holes and hardware to mount it to the wall or floor in any bedroom, closet, office, or hotel setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.