Set of 4 Extension Cord or Christmas Light Reels with Bag

  • Mfr # 972882AHM

  • Zoro # G701777116


product price:  $20.99
/ea

Key Features

Width
9.25
Height
9.25
Length
10.25
Weight
2.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972882AHM
Zoro #
G701777116
UPC #
194189589729
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.25
Height
9.25
Length
10.25

Details

Weight
2.51

Description

Take the hassle out of Christmas decorating with the String and Store Christmas Light Reels by Fleming Supply?. Christmas lights quickly and easily spool off or on to this incredible reel for easy decoration or storage. Say goodbye to the anguish of tangled strands of lights and enjoy the time saving convenience of the String and Store Christmas Light Reels by Fleming Supply!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.