Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Purple

  • Mfr # 762531KXX

  • Zoro # G301710681


product price: $34.45
/ea

Key Features

Length
12.2
Width
8.2
Height
12.49
Weight
5.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762531KXX
Zoro #
G301710681
UPC #
194189592095
Country of Origin
China

Dimensions

Length
12.2
Width
8.2
Height
12.49

Details

Weight
5.6

Description

The Storage and Tool Box by Fleming Supply is the one spot storage solution you have been looking for! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger items like tools, it has a spot for everything you need to keep organized. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid and 19 compartments. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for everything from tools, hardware like nails, screws and bolts, to fishing tackle, beads, jewelry and crafting supplies!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.