Shop FLEMING SUPPLY
See all product information
Create Account
Under Desk Cable Organizer Cord Cover, Channel to Hide Wires at Home or Office
- Mfr # 272921UWT
- Zoro # G001776956
product price:Â
$
24.15
/ea
Key Features
Height
6.8
Width
3.3
Weight
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272921UWT
- Zoro #
- G001776956
- UPC #
- 194189591210
- Country of Origin
- China
- Weight
- 2.2
Dimensions
- Length
- 16.1
- Height
- 6.8
- Width
- 3.3
Description
Conceal and organize unsightly cords in the office or at home with the Fleming Supply Under Desk Cable Organizer. Patent pending design protects and conceals cables and computer accessories. Easy to install with the included screws and self adhesive tape for exact positioning, this kit includes two 16-inch raceways. Keep the desk or worktable neat and organized without messy wires or accessories cluttering the surface. Conceal and protect power strips, backup power supplies, wires, cords, cables, external hard drives, modems or routers. Raceways can be installed under the desktop or on the back of a desk to keep everything accessible, yet out of sight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.