Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy

  • Mfr # 105254LBY

  • Zoro # G201776534


product price: $36.98
/ea

Key Features

Height
8
Width
20
Length
26
Weight
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105254LBY
Zoro #
G201776534
UPC #
194189641038
Country of Origin
China

Dimensions

Height
8
Width
20
Length
26

Details

Weight
3.8

Description

Improve circulation and help alleviate pain with the Fleming Supply Leg Wedge Pillow. It is designed to improve blood flow, eliminate pressure and relieve tension on the spine and lower back. Perfect to use in the bed or on the couch, it can easily be used to support head and neck and is ideal for watching TV, reading a book or sleeping. This wedge pillow is just the relief you have been looking for!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.