Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Knife Blade Cutter, 25PK

  • Mfr # 62005242-AM

  • Zoro # G214548265


product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns

Key Features

Overall Length
2.99 in
Handle Material
Plastic
Features
Disposable Knife Blade, Extended blade for cutting thick foam materials up to ¾”
Handle Color
Red
Overall Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62005242-AM
Zoro #
G214548265
UPC #
10081777052420
Country of Origin
United States

Dimensions

Overall Length
2.99 in
Overall Thickness
0.07 in
Depth
0.85 in

Details

Handle Material
Plastic
Features
Disposable Knife Blade, Extended blade for cutting thick foam materials up to ¾”
Handle Color
Red
Includes
25 Individual Knife Blade Cutting Tool per Package

Description

Exclusive - Cutting blade designed by Fletcher engineering for quality edge cutting and longevity. Used for hand cutting all types of materials paper, digital graphics, foam board, cardboard, thin PVC material and more. Extra-long plastic cutting handle for control and safety. Extended blade for cutting thick foam materials up to 0.75in. Extended plastic handle allows cutting with various types and sizes of straight edge devices.


  • Completely Made in USA Assembly and Cutting Blade
  • Exclusive - Cutting blade designed by Fletcher engineering for quality edge cutting and longevity
  • Extended plastic handle allows cutting with various types and sizes of straight edge devices
  • Exclusive - Cutting blade designed by Fletcher engineering for quality edge cutting and longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.