Zoro Homepage

Disposable Knife Blade Scrapper, 25PK

  • Mfr # 62005243-AM

  • Zoro # G114548266


product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Handle Material
Plastic
Features
Disposable Scrapping Knife Blade, Two handle knife tool design allows a controlled scraping action to effectively remove material evenly
Handle Color
Orange
Overall Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62005243-AM
Zoro #
G114548266
UPC #
10081777052437
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Thickness
0.07 in
Depth
0.85 in

Details

Handle Material
Plastic
Features
Disposable Scrapping Knife Blade, Two handle knife tool design allows a controlled scraping action to effectively remove material evenly
Handle Color
Orange
Includes
25 Individual Scrapper Blade Cutting Tool per Package

Description

The two handle cutting tool design allows a controlled scraping action that effectively removes material evenly. Great tool for eliminating the partying line commonly found in silicone encapsulation assemblies. Effective scrapping tool when removing material on curved surfaces. Orange colored handle for easy visibility. Commercial/Industrial grade cutting device.


  • Completely Made in USA Assembly and Cutting Blade
  • The two handle cutting tool design allows a controlled scraping action that effectively removes material evenly
  • Great tool for eliminating the partying line commonly found in silicone encapsulation assemblies
  • Effective scrapping tool when removing material on curved surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.