Zoro Homepage

264 Cummins Diesel Fan

  • Mfr # F21-264

  • Zoro # G316316779


product price: $1,266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F21-264
Zoro #
G316316779
UPC #
-
Country of Origin
China

Description

Flex-a-lite's rugged new monster direct-fit electric fans were designed specifically for the cooling demands of big trucks. Vehicles equipped with these fans have recorded gains as high as 17 hp and 20 ft.-lbs., with a 2-3 mpg improvement. Other features and benefits include dual 15 in. Diameter fans, a glass-reinforced nylon shroud, a variable speed control, quicker warms-ups and cool-downs, quieter operation, and a whopping 5,500 cfm maximum airflow rating. All necessary mounting hardware is included for installation. Specifications Number of Blades - 8 blades Blade Material - Plastic Blade Color - Black Shroud Color - Black Shroud Material - Aluminum Air Conditioning Relay Included Mounting Brackets Included Mounting Hardware Included Fits For - RAM 2500,RAM 3500 2003-2008

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.